Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in 11 mil nitrile Gloves, unlined with rolled cuff - Size 7

  • Mfr # 4735-07

  • Zoro # G322914624


product price: $3.99
/pr
Sold in multiples of 120 for $478.80

Key Features

Glove Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4735-07
Zoro #
G322914624
UPC #
607659473508
Country of Origin
China

Dimensions

Glove Length
1 in
Glove Size
7

Details

Item
Safety Gloves
Color
Yellow

Description

Protection against a broad range of solvents, animal fats, and other hazardous materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.