Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Cotton Canvas Glove Bag w/ Belt Clip

  • Mfr # 4176

  • Zoro # G622914539


product price: $23.49
/ea
Sold in multiples of 12 for $281.88

Key Features

Height
1 in
Color
Natural
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4176
Zoro #
G622914539
UPC #
607659417601
Country of Origin
India

Dimensions

Height
1 in
Width
7 in
Size
12

Details

Color
Natural
Item
Glove Bag

Description

Canvas glove bag. Designed to hold Ironwear styles # 4765 and 4770. Clips easily to belt loop. Made from 100% cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.