Shop IRONWEAR
See all product information
Create Account
13 in Flock Lined Textured Nitrile Gloves, 15 Mil - Size 10
- Mfr # 10/1/4725
- Zoro # G622914584
product price:Â
$
3.99
/pr
Sold in multiples of 120Â prs for
$478.80
Key Features
Glove Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10/1/4725
- Zoro #
- G622914584
- UPC #
- 607659472532
- Country of Origin
- China
- Item
- Safety Gloves
- Color
- Turquoise
Dimensions
- Glove Size
- 10
- Glove Length
- 1 in
Description
Flock lined nitrile gloves with a 15 mil thickness & straight cuff, featuring an embossed grip for secure handling of slippery items. Protects against solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.