Zoro Homepage

14in Slip Resistant PVC Overboots w/ Snap Closure, Small

  • Mfr # 9266-SM

  • Zoro # G916430325


product price: $21.29
/pr
Sold in multiples of 6 for $127.74

Key Features

Width
4.5 in
Height
14.17 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9266-SM
Zoro #
G916430325
UPC #
607659926615
Country of Origin
China

Dimensions

Width
4.5 in
Height
14.17 in
Size
SM

Details

Color
Black
Item
Boots

Description

14'' tall PVC over-the-shoe boot reusable and Slip-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.