
15.5in Oil Resistant Non Slip EVA Boots w/ Composite Toe, Black/10
Mfr # 9292-B-10
Zoro # G016430348
product price:Â $88.49
/pr
Free Shipping & Returns
Key Features
Footwear Width
14 in
Standards
ASTM F2413
Height
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9292-B-10
Zoro #
G016430348
UPC #
607659929258
Country of Origin
China
Dimensions
Footwear Width
14 in
Size
10
Height
3 in
Details
Standards
ASTM F2413
Color
Black
Item
Boots
Description
Made from 90% EVA Ethylene-vinyl acetate and 10% rubber material. Composite safety toe cap for puncture resistance that meets ASTM F2413; M/I/C EH standards of protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.