15.5in Oil Resistant Non Slip EVA Boots w/ Composite Toe, Green/12

  • Mfr # 9292-G-12

  • Zoro # G216430360


product price:  $88.49
/pr
Free Shipping & Returns

Key Features

Color
Green
Footwear Width
14 in
Height
3 in
Standards
ASTM F2413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9292-G-12
Zoro #
G216430360
UPC #
607659929371
Country of Origin
China

Dimensions

Size
12
Footwear Width
14 in
Height
3 in

Details

Item
Boots
Color
Green
Standards
ASTM F2413

Description

Made from 90% EVA Ethylene-vinyl acetate and 10% rubber material. Composite safety toe cap for puncture resistance that meets ASTM F2413; M/I/C EH standards of protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.