16 in Class 1 Type 1 Bell Cuff Rubber Insulating Gloves (Black, 11.5)

  • Mfr # 4776-BR-11.5

  • Zoro # G422914494


product price: $211.99
/pr
Free Shipping & Returns

Key Features

Standards
ASTM D120
Color
Black
Glove Size
11.5
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4776-BR-11.5
Zoro #
G422914494
UPC #
607659477681
Country of Origin
China

Dimensions

Glove Size
11.5
Length
1 in

Details

Standards
ASTM D120
Color
Black
Item
Safety Gloves

Description

Class 1 Type 1 rubber insulating gloves with a bell-shaped cuff. Provides high-voltage protection up to 7,500V AC, for electrical contractors & utility work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.