16 in Class 1 Type 1 Bell Cuff Rubber Insulating Gloves (Black, 9.5)
- Mfr # 4776-BR-09.5
- Zoro # G022914498
product price:Â
$
211.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Glove Size
9.5
Length
1 in
Standards
ASTM D120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4776-BR-09.5
- Zoro #
- G022914498
- UPC #
- 607659477667
- Country of Origin
- China
Dimensions
- Glove Size
- 9.5
- Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- Black
- Standards
- ASTM D120
Description
Class 1 Type 1 rubber insulating gloves with a bell-shaped cuff. Provides high-voltage protection up to 7,500V AC, for electrical contractors & utility work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.