16 in Class 1 Type 1 Straight Cuff Insulating Rubber Glovesc (Black, 12)

  • Mfr # 4775-BR-12

  • Zoro # G022914634


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Max. Use Voltage (AC)
7,500 V
Color
Black
Length
1 in
Standards
ASTM D120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4775-BR-12
Zoro #
G022914634
UPC #
607659477582
Country of Origin
China

Dimensions

Length
1 in
Glove Size
12

Details

Max. Use Voltage (AC)
7,500 V
Item
Safety Gloves
Color
Black
Standards
ASTM D120

Description

Class 1 electrical safety gloves made from rubber for electricians, plant maintenance, & utility work. Provides maximum electrical protection up to 7,500V AC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.