16 in Class 2 Type 1 Straight Cuff Insulating Rubber Gloves (Black, 10)
- Mfr # 4780-BR-10
- Zoro # G722914606
product price:Â
$
249.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Max. Use Voltage (AC)
17,000V AC
Length
1 in
Standards
ASTM D120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4780-BR-10
- Zoro #
- G722914606
- UPC #
- 607659478046
- Country of Origin
- China
Dimensions
- Glove Size
- 10
- Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- Black
- Max. Use Voltage (AC)
- 17,000V AC
- Standards
- ASTM D120
Description
Electrical-Insulating Rubber Glove, Made 100% from rubber. Provides a high level of protection against accidental electrical contact. Meets ANSI / ASTM D120, NOT ozone-resistant; Class 2, Type 1. Max Use Voltage: 17,000V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.