16 in Class 2 Type 1 Straight Cuff Insulating Rubber Gloves (Black, 9.5)

  • Mfr # 4780-BR-09.5

  • Zoro # G622914614


product price: $249.99
/pr
Free Shipping & Returns

Key Features

Max. Use Voltage (AC)
17,000 V
Standards
ASTM D120
Color
Black
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4780-BR-09.5
Zoro #
G622914614
UPC #
607659478039
Country of Origin
China

Dimensions

Length
1 in
Glove Size
9.5

Details

Item
Safety Gloves
Max. Use Voltage (AC)
17,000 V
Standards
ASTM D120
Color
Black

Description

Electrical-Insulating Rubber Glove, Made 100% from rubber. Provides a high level of protection against accidental electrical contact. Meets ANSI / ASTM D120, NOT ozone-resistant; Class 2, Type 1. Max Use Voltage: 17,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.