Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in Class 3 Type 1 Rubber Insulating Gloves (Black, 8)

  • Mfr # 4786-BR-08

  • Zoro # G422914463


product price: $638.99
/pr
Free Shipping & Returns

Key Features

Length
1 in
Color
Black
Glove Size
8
Standards
ASTM D120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4786-BR-08
Zoro #
G422914463
UPC #
607659478602
Country of Origin
China

Dimensions

Length
1 in
Glove Size
8

Details

Item
Safety Gloves
Color
Black
Standards
ASTM D120

Description

Class 3 insulating rubber gloves with bell cuff for electrical safety. ANSI/ASTM for high-voltage protection up to 26,500V AC. Durable, strong, & comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.