Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in Class 3 Type 1 Rubber Insulating Gloves (Black, 8.5)

  • Mfr # 4785-BR-08.5

  • Zoro # G522914561


product price: $509.99
/pr
Free Shipping & Returns

Key Features

Standards
ASTM D120
Max. Use Voltage (AC)
26,500 V
Color
Black
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4785-BR-08.5
Zoro #
G522914561
UPC #
607659478510
Country of Origin
China

Dimensions

Glove Size
8.5
Length
1 in

Details

Standards
ASTM D120
Item
Safety Gloves
Max. Use Voltage (AC)
26,500 V
Color
Black

Description

Class 3 electrical safety gloves made from rubber for electricians, plant maintenance, & utility work. Provides maximum electrical protection up to 26,500V AC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.