18 in Cotton Canvas Glove Bag w/ Belt Clip

  • Mfr # 4178

  • Zoro # G522914615


product price: $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Height
1 in
Color
Natural
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4178
Zoro #
G522914615
UPC #
607659417809
Country of Origin
India

Dimensions

Height
1 in
Width
9 in
Size
18

Details

Color
Natural
Item
Glove Bag

Description

Keep your gear organized with the Ironwear 4178 Cotton Canvas Glove Bag, designed for Ironwear Electrical Rubber Gloves. Made from 100% cotton, this durable bag measures 18 inches long and easily attaches to your belt loop for convenient access. It securely holds and protects Ironwear 4785 and 4790 electrical rubber gloves, ensuring your safety equipment is always within reach and well-maintained.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.