Shop IRONWEAR
See all product information
Create Account
18in x 18in Hi Vis Heavy Duty Safety Flags, PVC Coated, Polypropylene, Orange
- Mfr # 1320 | PVC Coated Safety Flag - Reg
- Zoro # G816430418
product price:Â
$
4.15
/ea
Sold in multiples of 20 for
$83.00
Key Features
Height
30 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1320 | PVC Coated Safety Flag - Reg
- Zoro #
- G816430418
- UPC #
- 607659013209
- Country of Origin
- China
- Item
- Flags, Flares, Paddles, and Triangles
- Color
- Red
Dimensions
- Height
- 30 in
- Width
- 18 in
Description
Heavy duty PVC coated poly fabric safety flag that is ideal for roadside construction and directing traffic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.