Zoro Homepage

20 ft Anchor Strap w/ Polyester Sheath and Dual Web Loops

  • Mfr # 2720

  • Zoro # G706136352


product price: $27.39
/ea
Sold in multiples of 10 for $273.90

Key Features

Material
Polyester
Color
Blue / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720
Zoro #
G706136352
UPC #
607659272002
Country of Origin
China

Details

Material
Polyester
Color
Blue / Black

Description

The Ironwear 2720 anchor strap is ideal for use as a temporary or mobile solution when permanent or fixed anchorage connectors cannot be used. This 100% polyester strap totals at 20 ft in length, providing enough slack for standard use. The full web sheath protects the core from abrasions, with a web loop at both ends that support a capacity of up to 310 lbs with all tools and equipment (or up to 420 lbs when used with certified equipment), meeting both ANSI Z359.1 and ANSI A10.32 standards. Designed specifically for industrial use, this anchor strap can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications. To clean, wipe with warm water and mild soap or detergent, then rinse with a dampened cloth and leave to air dry. Avoid submerging or soaking in water or solution. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Using methods or products others than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.