Shop IRONWEAR
See all product information
Create Account
26 in Level 5 Heat Resistant Neoprene Coated Fryer Gloves - XX-Large
- Mfr # 4755-2XL
- Zoro # G122914626
product price:Â
$
52.89
/pr
Sold in multiples of 6Â prs for
$317.34
Key Features
Length
1 in
Standards
ANSI / ISEA 105
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4755-2XL
- Zoro #
- G122914626
- UPC #
- 607659475526
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Length
- 1 in
Details
- Item
- Safety Gloves
- Standards
- ANSI / ISEA 105
- Color
- Black
Description
Cotton lining for comfort during use, with ANSI level 5 heat resistance and a non slip grip handling hot or greasy items. Enhance your safety and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.