
26 in Non Slip Food Grade Nitrile Gloves, Rough Finish - Medium
Mfr # 4761-MD
Zoro # G122914596
product price: $52.89
/pr
Sold in multiples of 6 for $317.34
Key Features
Glove Length
1 in
Glove Size
MD
Glove Materials
Nitrile
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4761-MD
Zoro #
G122914596
UPC #
607659476127
Country of Origin
China
Dimensions
Glove Length
1 in
Glove Size
MD
Details
Item
Safety Gloves
Glove Materials
Nitrile
Color
Blue
Description
Food grade compliant supported nitrile gloves w/ elbow length for protection from steam, oils, & heat. Non slip grip, cotton blend, + fleece lining for warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.