Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Polypropylene Disposable Fan Covers w/ Hook & Loop

  • Mfr # 1350

  • Zoro # G116430309


product price: $4.39
/ea
Sold in multiples of 50 for $219.50

Key Features

For Fan Size (In.)
30 in
Fan Item
Fan Cover
Height
30 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350
Zoro #
G116430309
UPC #
607659135000
Country of Origin
China

Dimensions

For Fan Size (In.)
30 in
Height
30 in
Width
30 in

Details

Fan Item
Fan Cover

Description

White Polypropylene disposable fan cover to help eliminate dust and debris from workplace environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.