Shop IRONWEAR
See all product information
Create Account
3in x 1000' Barricade Tape, Police Line Do Not Cross, 2.5 Mil Thick, Yellow
- Mfr # 1100-03
- Zoro # G616430441
product price:Â
$
15.59
/ea
Sold in multiples of 12 for
$187.08
Key Features
Color
Yellow
Tape Width
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100-03
- Zoro #
- G616430441
- UPC #
- 607659100305
- Country of Origin
- China
- Item
- Facility & Worksite Safety
- Color
- Yellow
Dimensions
- Tape Width
- 7-1/2 in
Description
Barricade Tape Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.