Shop IRONWEAR
See all product information
Create Account
4860 Iron-Tek Full-Dip 15-Gauge Gloves w/ Smooth Palm Finish, XX-Small
- Mfr # 4860-XXSM
- Zoro # G416430306
product price:Â
$
4.55
/pr
Sold in multiples of 12Â prs for
$54.60
Key Features
Glove Size
XXSM
Color
Grey / Black
Standards
CE EN 388
Glove Materials
Nylon Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4860-XXSM
- Zoro #
- G416430306
- UPC #
- 607659486096
- Country of Origin
- China
- Item
- Gloves & Hand Protection
- Color
- Grey / Black
- Standards
- CE EN 388
- Glove Materials
- Nylon Blend
Dimensions
- Glove Size
- XXSM
Description
Ironwear 4860 is the latest arrival to our glove family. Perfect for high dexterity jobs and a great alternative to latex solutions. These 15 gauge glove features a foam nitrile coating that offers excellent grip in wet conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.