Shop IRONWEAR
See all product information
Create Account
48in x 150' NFPA Flame Retardant Safety Debris Netting, 9.8lbs, Blue
- Mfr # 1450-150-BL
- Zoro # G016430317
product price:Â
$
87.35
/ea
Key Features
Width
7 in
Color
Blue
Standards
NFPA 701-2015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1450-150-BL
- Zoro #
- G016430317
- UPC #
- 607659145252
- Country of Origin
- China
Dimensions
- Width
- 7 in
Details
- Color
- Blue
- Item
- Facility & Worksite Safety
- Standards
- NFPA 701-2015
Description
Blue debris netting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.