50 ft Premium Polyester Blend 3 Strand Vertical Lifeline
- Mfr # 2979-50
- Zoro # G722914507
product price:Â
$
82.25
/ea
Key Features
Length
1 in
Color
Blue, White
Standards
ANSI Z359.1-2007
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2979-50
- Zoro #
- G722914507
- UPC #
- 607659297913
- Country of Origin
- China
Dimensions
- Length
- 1 in
Details
- Item
- Lifeline
- Color
- Blue, White
- Standards
- ANSI Z359.1-2007
Description
Premium polyester blend vertical lifeline with 50 ft long rope, Polyester blend reduces kinking and hockling. Plastic thimble and stitched termination at both ends for superior strength. Includes dual plated alloy steel snap hooks for anchorage connection. Constructred with 5/8 in low-stretch 3-strand twisted rope. Capacity Range: 130 lbs. - 310 lbs. Gate Strength: 3,600 lb. min. Static Strength: 5,000 lb. min.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.