6 ft Carabiner Sling Anchor w/ D Rings & Carabiner
- Mfr # 2370
- Zoro # G522914455
product price:Â
$
61.69
/ea
Key Features
Color
Silver
Length
1 in
Standards
ANSI Z359.1
Size
OSFA
Width
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2370
- Zoro #
- G522914455
- UPC #
- 607659237001
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Size
- OSFA
- Width
- 0.375 in
Details
- Item
- Carabiner
- Color
- Silver
- Standards
- ANSI Z359.1
Description
6 ft long carabiner sling anchor and 2 D-rings on one end and a carabiner on the other. Work Load Limit: 5,000 lbs.Meets, or exceeds ANSI Z3591.1 & OSHA regulations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.