
6 ft Double Leg Energy Absorbing Lanyard w/ Snap & Rebar Hooks
Mfr # 2330
Zoro # G322914570
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Standards
ANSI Z359.13
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2330
Zoro #
G322914570
UPC #
607659233003
Country of Origin
China
Dimensions
Length
1 in
Details
Standards
ANSI Z359.13
Item
Lanyard
Color
Black
Description
Double leg external energy-absorbing lanyard. Flame Retardant with Kevlar and Nomex Webbing. 2 steel snap hooks, with 1 on each end. Meets ANSI Z359.13. Capacity: 310 lb. Gate Strength: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.