6 ft Double Leg Energy Absorbing Lanyard w/ Steel Snap Hooks

  • Mfr # 2335

  • Zoro # G922914475


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.13
Color
Black
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2335
Zoro #
G922914475
UPC #
607659233508
Country of Origin
China

Dimensions

Length
1 in

Details

Standards
ANSI Z359.13
Color
Black
Item
Lanyard

Description

Double leg external energy-absorbing lanyard. Flame Retardant with Kevlar and Nomex Webbing. 3 steel snap hooks, with 1 on each end. Meets ANSI Z359.13. Capacity: 310 lb. Gate Strength: 3600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.