
6 ft Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks
Mfr # 2310
Zoro # G606136308
product price: $37.49
/ea
Sold in multiples of 2 for $74.98
Key Features
Color
Blue / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2310
Zoro #
G606136308
UPC #
607659231016
Country of Origin
China
Details
Color
Blue / Black
Description
The Ironwear 2310 single leg external lanyard effectively minimizes the amount of force transferred to the body in the event of a fall, reducing the chance of injury. With a 6 ft length and steel snap hooks at both ends, this lanyard provides more than enough slack to securely arrest a fall, with a gate strength of 3,600 lbs and a capacity of 310 lbs, meeting ANSI Z359.13. Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications. To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.