Shop IRONWEAR
See all product information
Create Account
60 ft Reusable 4 Person Horizontal Lifeline System, 4 Steel O-Rings
- Mfr # 2985-60
- Zoro # G022914511
product price:Â
$
1,354.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Color
Black / Blue
Standards
ANSI / ISEA Z359.15-2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2985-60
- Zoro #
- G022914511
- UPC #
- 607659298514
- Country of Origin
- India
Dimensions
- Length
- 15 in
Details
- Item
- Lifeline
- Color
- Black / Blue
- Standards
- ANSI / ISEA Z359.15-2014
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.