
65' Class B Leading-Edge SRL w/ Steel Snap Hook
Mfr # 2465-SSH-LE-Z
Zoro # G816430395
product price: $923.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
ANSI Z359.14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2465-SSH-LE-Z
Zoro #
G816430395
UPC #
607659246508
Country of Origin
Taiwan, Province of China
Details
Color
Black
Standards
ANSI Z359.14
Item
Self Retracting Lifelines
Description
The Ironwear 2465 Class B Leading-Edge SRL brings you safely to heights other SRLs cant reach with an ideal balance of flexible movement and reliable stopping power thats certified for leading edge-applications. Featuring a galvanized steel cable totaling at 65 ft in length, this SRL is built for use near unfinished ledges. The fully rotating steel snap hook provides simple and secure connection while also preventing entanglement in combination with the twist-lock steel carabiner on the housing. Also included is a tag line and the carabiner for convenient utility. Overall, this SRL has a gate strength of 5,000 lbs with an average arrest force of 900 lbs and a maximum arrest distance of 54 in, meeting ANSI Z359.14 Class B.Designed specifically for industrial use, this SRL can be adapted to a wide range of fall arrest systems. It is not approved for use in any non-occupational applications.To clean, wipe with warm water and pat dry. If there is build-up on the hook or cable, soak a sponge in warm water and mild soap and gently remove. Be sure to dry the cable completely before feeding back into the housing. Avoid submerging the hook in water by hanging on or draping over a sturdy base so it does not touch the ground during cleaning. Do NOT machine wash. Do NOT use cleaning solutions such as bleach. Using methods or products other than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.