
65 ft Confined Space 3-Way Rescue & Retrieval Winch, 300lbs
Mfr # 2960
Zoro # G322914549
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
11.25 in
Length
1 in
Standards
ANSI Z359.4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2960
Zoro #
G322914549
UPC #
607659296008
Country of Origin
China
Dimensions
Width
9 in
Height
11.25 in
Length
1 in
Details
Item
Tripod Kit
Standards
ANSI Z359.4
Color
Black
Description
The Ironwear 2960 3-Way SRL Rescue Winch is designed as part of the Ironwear 2949 7 Ft Confined Space Tripod Kit. With a 65 ft steel wire rope, this winch lifts and lowers a load of up to 300 lb. Includes self-locking carabiner, bolts + spacers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.