Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 ft Confined Space Aluminum Tripod w/ Storage Bag

  • Mfr # 2950

  • Zoro # G522914608


product price: $1,641.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Color
Steel / Red
Height
10.3 in
Length
1 in
Standards
ANSI Z359.18 Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950
Zoro #
G522914608
UPC #
607659295001
Country of Origin
China

Dimensions

Width
12 in
Height
10.3 in
Length
1 in

Details

Color
Steel / Red
Item
Tripod Kit
Standards
ANSI Z359.18 Type A

Description

The Ironwear 2950 Aluminum Tripod is the base for the Ironwear 2949 7 ft Confined Space Tripod Kit. Featuring three extendable legs that reach a 7-foot height, a webbing strap, a swiveling, self-locking steel carabiner, + clevis and quick release pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.