
A5 Cut Level Polyurethane Coated Work Gloves (2X-Large)
Mfr # 4470-2XL
Zoro # G822914575
product price: $4.99
/prSold in multiples of 36 for $179.64
Key Features
Glove Length
1 in
Glove Size
2XL
Color
Grey / Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4470-2XL
Zoro #
G822914575
UPC #
607659447059
Country of Origin
China
Dimensions
Glove Length
1 in
Glove Size
2XL
Details
Item
Safety Gloves
Color
Grey / Orange
Description
The Ironwear 4470 Apollo A5 Cut Resistant Knit Gloves with Touchscreen Compatibility are designed for medium to heavy cut hazards. Featuring A5 cut resistance, you can tackle tough tasks with confidence. The touchscreen compatibility lets you use your devices seamlessly without the hassle of removing your gloves, keeping you connected and productive. You ftll enjoy a perfect fit that enhances comfort and dexterity, allowing for natural movement throughout your day. These gloves ft PU-coated palm provides a strong grip, ensuring you have control in any situation. With an extended fortified thumb crotch, these cut-resistant knit gloves are built for added durability and longevity, while the multi-fiber liner offers superior strength and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.