Apollo A5 Cut Resistant Knit Gloves, Touchscreen, Foam Nitrile Palm, Fortified Thumb Crotch, XL
- Mfr # 4471-2XL
- Zoro # G722914552
product price:Â
$
4.75
/pr
Sold in multiples of 24Â prs for
$114.00
Key Features
Glove Size
2XL
Color
Grey / Orange
Glove Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4471-2XL
- Zoro #
- G722914552
- UPC #
- 607659447158
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Glove Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- Grey / Orange
Description
The Ironwear 4471 Apollo A5 Cut Resistant Knit Gloves with Touchscreen Compatibility are designed for medium to heavy cut hazards. Featuring A5 cut resistance, you can tackle tough tasks with confidence. The touchscreen compatibility lets you use your devices seamlessly without the hassle of removing your gloves, keeping you connected and productive. You ftll enjoy a perfect fit that enhances comfort and dexterity, allowing for natural movement throughout your day. These gloves ft foam nitrile-coated palm provides a strong grip, ensuring you have control in any situation. With an extended fortified thumb crotch, these cut-resistant knit gloves are built for added durability and longevity, while the multi-fiber liner offers superior strength and protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.