Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakaway Safety Vest Class 2 w/ Wraparound Hook & Loop Closure, Lime/2X-Large-5X-Large

  • Mfr # 1290-L-2XL-4XL

  • Zoro # G416430405


product price: $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Standards
ANSI / ISEA 107
Color
Lime
Vest Size
2XL-4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290-L-2XL-4XL
Zoro #
G416430405
UPC #
607659290211
Country of Origin
China

Dimensions

Vest Size
2XL-4XL

Details

Item
High Visibility Clothing
Standards
ANSI / ISEA 107
Color
Lime

Description

The Ironwear 1290 Type R safety vest features hi-vis trim, with 2 in hi-vis silver reflective tape over 3 in contrasting fabric and a unique 2 in hi-vis chevron pattern on the back for protection that meets ANSI/ISEA Class 2 standards. This 100% polyester mesh vest also includes a 5-point breakaway system with an adjustable, wraparound hook and loop closure that can be easily modified for the best fit, as well as a hook and loop front closure for easy on and off.This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate for improving worker visibility in all but the most demanding applications - from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing.To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.