Zoro Homepage

Bump Cap Style Hard Hat, Hi-Vis Orange

  • Mfr # 3985-12-HO

  • Zoro # G816430487


product price: $7.29
/ea
Sold in multiples of 20 for $145.80

Key Features

Head Protection Material
High Density Polyethylene (HDPE)
Fits Hat Size
OSFA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3985-12-HO
Zoro #
G816430487
UPC #
607659398122
Country of Origin
China

Dimensions

Fits Hat Size
OSFA

Details

Head Protection Material
High Density Polyethylene (HDPE)
Color
High Visibility Orange
Item
Hard Hat

Description

The Ironwear 3985 features PE suspension with pin lock closure and is made of HDPE high density polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.