
Bungee Tool Lanyard w/ Dual Aluminum Self Locking Carabiners
Mfr # 2603
Zoro # G222914595
product price: $27.99
/eaSold in multiples of 10 for $279.90
Key Features
Size
OSFA
Height
0.5 in
Length
1 in
Width
1.5 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2603
Zoro #
G222914595
UPC #
607659260306
Country of Origin
China
Dimensions
Size
OSFA
Height
0.5 in
Length
1 in
Width
1.5 in
Details
Item
Lanyard
Color
Orange
Standards
ANSI / ISEA 121
Description
Elasticated lightweight tool lanyard. Aluminum self-locking carabiner on both ends. 15 lb. capacity. ANSI / ISEA 121 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.