Shop IRONWEAR
See all product information
Create Account
Class 0 Type 1 Rubber Insulating Glove Kit (Size 12)
- Mfr # 5052-12
- Zoro # G822914513
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Multi
Glove Size
12
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5052-12
- Zoro #
- G822914513
- UPC #
- 607659505247
- Country of Origin
- China
Dimensions
- Glove Size
- 12
- Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- Multi
Description
Includes Class 0 rubber electrical insulating gloves, goat leather glove protectors, & a cotton canvas bag with a convenient belt clip. Various sizes available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.