Class 3 Hi Vis 5 Pocket Reflective Safety Vest w/ Zipper, Orange/5X-Large

  • Mfr # 1294-OZ-5XL

  • Zoro # G316430420


product price:  $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Size
5XL
Standards
ANSI / ISEA 107
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1294-OZ-5XL
Zoro #
G316430420
UPC #
607659294462
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Vest
Standards
ANSI / ISEA 107
Color
Orange

Description

Lime or orange polyester mesh fabric with matching lime or orange binding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.