
Extra-long 15in Chin Strap Accessory
Mfr # 3979
Zoro # G816430326
product price: $12.59
/eaSold in multiples of 15 for $188.85
Key Features
Height
1 in
Width
1 in
Color
Black / Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3979
Zoro #
G816430326
UPC #
607659397903
Country of Origin
China
Dimensions
Height
1 in
Width
1 in
Details
Item
Head Protection
Color
Black / Grey
Description
The Ironwear 3979 is compatible with Ironwear 3975 and 3976 Raptor Safety Helmets, with adjustable nylon and elastic straps and reinforced plastic buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.