Flame Resistant Full Body Harness with Kevlar & Nomex webbing and sewn-in thread, 310 Lbs Capacity

  • Mfr # 2175FR-2XL-3XL

  • Zoro # G706136420


product price:  $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2175FR-2XL-3XL
Zoro #
G706136420
UPC #
607659217539
Country of Origin
China

Description

The Ironwear 2175 full-body harness is the ideal PPE solution for those working both at heights and in the presence of fire hazards. The Kevlar and Nomex material results in a flame-resistant shell, with a dielectric buckle and dorsal D-ring for additional protection against electrical hazards. With a total of 3 steel D-rings, this harness has a maximum ANSI capacity of 310 lbs and a maximum OSHA capacity of 425 lbs, meeting ANSI Z359.11. Adjustment points are also included at the shoulder, chest and legs to ensure a comfortable but secure fit, with grommet adjustments on the leg straps for durable flexibility.
Designed specifically for industrial use, this harness can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, use a sponge with a hard side and wash with warm water and mild soap, then rinse and leave to air dry. Remove any padding, if possible. Be sure to clean between any grommets and buckles. Avoid submerging the in water or cleaning solution by hanging the harness on or draping it over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Employing any methods other than those recommended above may compromise the quality of the harness, resulting in performance below advertised standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.