Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs, Lime/6X-Large
- Mfr # 1255FR-LZ-RD-6XL
- Zoro # G716430310
product price:Â
$
97.99
/ea
Sold in multiples of 2 for
$195.98
Key Features
Color
Lime
Material
Acrylic Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1255FR-LZ-RD-6XL
- Zoro #
- G716430310
- UPC #
- 607659025509
- Country of Origin
- China
Details
- Item
- High Visibility Clothing
- Color
- Lime
- Material
- Acrylic Blend
Description
The Ironwear 1255 safety vest is the smart choice for durable, high-visibility, flame-resistant work gear. Made from a flame-resistant cotton and polyester blend with a zipper front closure, this UL MH60361-registered vest meets NFPA 2112 with an Arc rating of 8.7, CAT 2. With 2 in silver reflective tape that wraps around the torso and over the shoulders, this Type R vest also meets ANSI/ISEA 107 Class 2 standards. Additional features include 2 waist pockets with hook and loop flaps, as well as 2 radio clip tabs at the shoulders, all for improved workplace efficiency. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic - from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.