Shop IRONWEAR
See all product information
Create Account
Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips, Orange/5X-Large
- Mfr # 1278FR-OZ-RD-5XL
- Zoro # G516430459
product price:Â
$
75.15
/ea
Key Features
Size
5XL
Standards
ANSI / ISEA 107
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1278FR-OZ-RD-5XL
- Zoro #
- G516430459
- UPC #
- 607659111172
- Country of Origin
- China
- Item
- High Visibility Clothing
- Standards
- ANSI / ISEA 107
- Color
- Orange
- Material
- Polyester
Dimensions
- Size
- 5XL
Description
The Ironwear 1278 flame-retardant safety vest is the superior combination of safety, performance and comfort. This Type R vest has 2 in silver reflective tape layered over 4 in orange contrasting fabric in a unique overlapping pattern at the waist, chest, shoulders and back for high-visibility protection that meets ANSI/ISEA 107 Class 2 standards. The lightweight polyester mesh fabric is treated with flame-retardant properties tested under D6413 to self-extinguish when caught aflame, with a zipper front closure and neck cushion for added comfort. This vest also features 3 radio clip holders, pocket grommets for flagging tape and 18 total pockets 2 chest pockets, 2 flap waist pockets, 2 open waist pockets, 2 hook and loop waist pockets, 2 inside open waist pockets, 2 inside zippered waist pockets, 1 inside chest pocket, 1 back tablet pocket and 4 pen pockets for maximum utility. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic - from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.