Goatskin Leather Glove Protectors, Adjustable Strap, Safety Cuff, Over-the-Glove Fit, 15 in Size 11
- Mfr # 4172-11
- Zoro # G422914616
product price:Â
$
17.99
/pr
Sold in multiples of 12Â prs for
$215.88
Key Features
Color
White / Rust Orange / Black
Glove Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4172-11
- Zoro #
- G422914616
- UPC #
- 607659417236
- Country of Origin
- India
Dimensions
- Glove Size
- 11
- Glove Length
- 1 in
Details
- Item
- Safety Gloves
- Color
- White / Rust Orange / Black
Description
The Ironwear 4172 Goatskin Leather Glove Protectors are made from goatskin leather for durability and comfort. Designed with your needs in mind, these glove protectors feature an adjustable strap for a secure fit, ensuring they stay in place while you work. The safety cuff adds an extra layer of protection, while the 15-inch length provides ample coverage for your forearms. Plus, they ftre perfectly designed to fit over your Ironwear 4775, 4780, and 4785 Insulating Rubber Gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.