
Hi-Vis FR Safety Vest 2XL-5XL Class 2 Chevron Back, , Hook & Loop w/Wraparound Closure 4 Pockets
Mfr # 1290FR-L-2XL-5XL
Zoro # G606198153
product price: $17.95
/ea
Sold in multiples of 10 for $179.50
Key Features
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh/Orange Binding
Reflective Stripe Width
2 in
Back Stripe Pattern
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1290FR-L-2XL-5XL
Zoro #
G606198153
UPC #
607659290310
Country of Origin
China
Dimensions
Size
2XL-5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh/Orange Binding
Back Stripe Pattern
Chevron
ANSI Type
Type R
Closure Type
Hook & Loop w/Wraparound Closure
ANSI Class
2
Total Number of Pockets
4
Breakaway
Yes
Flame-Resistant Properties
Yes
Reflective Stripe Color
Silver
Description
The Ironwear 1290 Type R safety vest features hi-vis trim, with 2 in hi-vis silver reflective tape over 3 in contrasting fabric and a unique 2 in hi-vis chevron pattern on the back for protection that meets ANSI/ISEA Class 2 standards. This 100% polyester mesh vest is treated with Flame-retardant properties and tested under ASTM D6413 methods to self-extinguish when caught on fire. A 5-point breakaway system is also included for personnel working near moving machinery with risk of entanglement, with an adjustable, wraparound hook and loop closure that can be easily modified for the best fit, as well as a hook and loop front closure for easy on and off. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.