
Hi-Vis FR Safety Vest 3XL Class 2 U Back, , Zipper 3 Pockets
Mfr # 1266FR-LZ-RD-3XL
Zoro # G606198375
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
Modacrylic and Aramid
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1266FR-LZ-RD-3XL
Zoro #
G606198375
UPC #
607659126657
Country of Origin
Dominican Republic
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
Modacrylic and Aramid
Back Stripe Pattern
U
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Features
2 Radio Clips
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Number of Outside Pockets
3
Flame-Resistant Properties
Yes
ATPV Rating
4.6 cal/cm2
Description
The 1266 safety vest is the ideal combination of high visibility and flame protection. Made with 100% modacrylic mesh fabric, this flame-resistant vest meets NFPA 70E and ASTM 1506 standards, with an Arc rating of ATPV 5.1, CAT 1. This Type R vest also meets ANSI/ISEA 107 Class 2 standards, with 2 in silver reflective tape around the torso and arms and over the shoulders and chest pocket. A hook and loop chest pocket, 2 waist pockets with hook and loop flaps and 2 radio clip holders are also included for hands-on access to work tools and accessories, with a zipper front closure for easy on and off. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.