
Hi-Vis FR Safety Vest 3XL Class 2 , Zipper 5 Pockets, ID Window
Mfr # 1284FR-OZ-RD-CID-3XL
Zoro # G306198224
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
Key Features
Standards
ANSI / ISEA 107; ASTM D6413
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1284FR-OZ-RD-CID-3XL
Zoro #
G306198224
UPC #
607659248441
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM D6413
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
5
Includes ID Window
ID Window
Features
Radio Clips
Flame-Resistant Properties
Yes
Covered Pocket Locations
Lower Chest
Number of Pockets with Closure
2
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Outside Pockets
3
Description
If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284FR-Z-RD-CID Mesh Safety Vest is made with 100% birdseye knit polyester mesh that is treated with flame-retardant properties to self-extinguish when caught on fire. The 2 in reflective tape wraps around the torso and over shoulders in a suspender pattern for high-visibility protection that meets ANSI/ISEA Class 2. The zipper front closure also offers a secure fit during work and easy removal between shifts. A total of 5 pockets are also included – including 1 chest pocket, 2 front pockets and 2 interior pockets – with 2 radio clip tabs at the shoulders and a clear ID badge holder at the chest, all for integrated workplace utility. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.