
Hi-Vis FR Safety Vest 5XL Class 2 , Hook & Loop 3 Pockets
Mfr # 1264FR-BRK-L-5XL
Zoro # G606198184
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
Modacrylic
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1264FR-BRK-L-5XL
Zoro #
G606198184
UPC #
607659126473
Country of Origin
Mexico
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
Modacrylic
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
3
Breakaway
Yes
Features
Arc Rated
Number of Outside Pockets
3
Flame-Resistant Properties
Yes
Number of Inside Pockets
0
Covered Pocket Locations
Lower Chest
Number of Pockets with Closure
2
Reflective Stripe Color
Silver
ATPV Rating
5.1 cal/cm2
Description
The Ironwear 1264 safety vest offers thorough protection for those who work in environments with moving machinery and fire hazards. Featuring 2 in silver reflective tape around the torso and over the shoulders, this Type R vest meets ANSI/ISEA Class 2 standards. With 100% flame-resistant modacrylic fabric, this vest also meets NFPA 70E and ASTM 1506 with an Arc rating of ATPV 5.1, CAT 1. Hook and loop fasteners are included at the shoulders, sides and front closure, comprising a complete 5-point breakaway system that will release if entangled. Additionally, 2 waist pockets and a left chest pocket are integrated into the vest for added convenience. This safety vest is ideal for electricians, airport technicians, baggage handlers, utility workers, chemical plant workers, miners and oil specialists, as well as any work that requires personnel to be near active fire hazards and fast-moving machinery that presents risk of entanglement. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.