Hi-Vis FR Safety Vest 5XL Class 2 , Zipper 3 Pockets

  • Mfr # 1255FR-RZ-RD-5XL

  • Zoro # G906198518


product price:  $79.99
/ea
Sold in multiples of 2 for $159.98
Free Shipping & Returns

Key Features

Color
Red
Material
100% Cotton
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255FR-RZ-RD-5XL
Zoro #
G906198518
UPC #
607659012554
Country of Origin
Mexico

Dimensions

Size
5XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis FR Safety Vest
Color
Red
Material
100% Cotton
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
3
Features
Radio Tabs
Flame-Resistant Properties
Yes

Description

The Ironwear 1255 safety vest is designed to keep you safe and visible in environments with active fire hazards. Made from a flame-resistant cotton and polyester blend with a zipper front closure, this UL MH60361-registered vest meets NFPA 2112 with an Arc rating of 8.7, CAT 2. The 2 in silver reflective tape wraps around the torso and over the shoulders, boosting visibility in low-light areas, while the zipper front closure allows for easy on and off. Additional features include 2 waist pockets with hook and loop flaps, as well as 2 radio clip tabs at the shoulders, all for improved workplace efficiency. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.