
Hi-Vis FR Safety Vest 5XL Class 2 , Zipper 3 Pockets
Mfr # 1257FR-LZ-RD-5XL
Zoro # G606198351
product price: $86.49
/ea
Sold in multiples of 2 for $172.98
Free Shipping & Returns
Key Features
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
60% Modacrylic/40% Cotton
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1257FR-LZ-RD-5XL
Zoro #
G606198351
UPC #
607659125773
Country of Origin
China
Dimensions
Size
5XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI / ISEA 107; ASTM 1506; NFPA 70E
Color
Lime
Material
60% Modacrylic/40% Cotton
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Features
Radio Clips
Flame-Resistant Properties
Yes
Number of Outside Pockets
3
Covered Pocket Locations
Lower Front
Number of Inside Pockets
0
Number of Pockets with Closure
2
Reflective Stripe Color
Silver
ATPV Rating
5.1 cal/cm2
Description
The Ironwear 1257 safety vest is the choice solution for high-traffic, low-light settings where fire hazards are present. Made with a blend of 60% modacrylic and 40% cotton fabric, this flame-resistant vest meets ASTM 1506 standards with an ATPV of 5.1, CAT 1. This Type R vest also features 2 in silver reflective tape over the arms, torso and shoulders that meets ANSI/ISEA 107 Class 2 standards for high visibility. A front chest pocket, 2 waist pockets and 2 radio clip holders are also included for hands-on access to work tools and accessories, with a zipper front closure for easy on and off. This safety vest is ideal for electricians, utility workers, chemical plant workers, miners and oil technicians, as well as any work involving fire hazards and arc flashes. It is also appropriate for recreational activities performed in low-visibility environments with moderate traffic – from jogging and cycling to fishing and hunting. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.