Shop IRONWEAR
See all product information
Create Account
Hi-Vis FR Safety Vest 6XL U Back, , Zipper 5 Pockets
- Mfr # 1284FR-BZ-RD-6XL
- Zoro # G006198616
product price:
$
14.89
/ea
Sold in multiples of 12 for
$178.68
Key Features
Standards
ASTM D6413
Color
Blue
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1284FR-BZ-RD-6XL
- Zoro #
- G006198616
- UPC #
- 607659258785
- Country of Origin
- China
Dimensions
- Size
- 6XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis FR Safety Vest
- Standards
- ASTM D6413
- Color
- Blue
- Material
- Polyester Mesh
- Back Stripe Pattern
- U
- Closure Type
- Zipper
- Total Number of Pockets
- 5
- Features
- Radio Clips
- Number of Inside Pockets
- 2
- Number of Pockets with Closure
- 2
- Reflective Stripe Color
- Silver
- Flame-Resistant Properties
- Yes
- Number of Outside Pockets
- 3
- Covered Pocket Locations
- Lower Chest
Description
If you can’t see what’s coming, then it’s best that what’s coming sees you. The Ironwear 1284FR-BZ-RD Mesh Safety Vest is made with 100% birdseye knit polyester mesh that is treated with flame-retardant properties to self-extinguish when caught on fire. The 2 in reflective tape wraps around the torso and over shoulders in a suspender pattern for improved visibility in low-light conditions. The front zipper also offers a secure fit during work and easy removal between shifts. Additional features include 5 total pockets – 1 chest pocket, 2 front pockets and 2 interior pockets – as well as 2 radio clip tabs, all for integrated workplace utility. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.